100W HPS Floodlight

Item #: 504951

Cat #: HPSF10K

UPC: 623960365394

Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, 100W HPS, 120V.

Overview

Flood Light, 100W HPS, 120V.
Also known as: 623960365394, HPSF10K

Specifications

Wattage: 100
Volts AC: 120
Mounting: Knuckle
Color: Bronze
Wattage: 100
Mounting: Knuckle
Volts AC: 120
Color: Bronze

Customer Reviews

No reviews for this product
(0)