
36" Undercabinet Fixture
Item #: 50469
Cat #: UC825120SWRM6
UPC: 784231183670
Documents & Guides
Undercabinet Fixture, 36", Single Lamp T8, 25W, 120V, Electronic Ballast, Rocker Switch Installed ***Lamp Not Included***
Sign In or Register to view pricing and more.
Overview
Undercabinet Fixture, 36", Single Lamp T8, 25W, 120V, Electronic Ballast, Rocker Switch Installed ***Lamp Not Included***
Also known as: 784231183670, UC825120SWRM6
Specifications
Volts AC: | 120 |
Length: | 3 ft, 36 in |
Wattage: | 25 |
Color: | White |
Material: | Aluminum |
Light Technology: | Fluorescent |
Volts AC: | 120 |
Wattage: | 25 |
Material: | Aluminum |
Length: | 3 ft, 36 in |
Color: | White |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)