Fluorescent Lamp, T8, 36", 25W, 3500K

Item #: 439905

Cat #: F25T8/TL835/ALTO-30PK

UPC: 046677281908

Documents & Guides
Fluorescent Lamp, T8, 25 Watt, Base: Medium Bi-Pin (G13), 3500K, 85 CRI, Lumens: 2150, Length: 36 inch *Philips Part # 28190-7* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fluorescent Lamp, T8, 25 Watt, Base: Medium Bi-Pin (G13), 3500K, 85 CRI, Lumens: 2150, Length: 36 inch *Philips Part # 28190-7* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips T8 lamps are energy-efficient lighting solutions.
Also known as: 046677281908, F25T8/TL835/ALTO-30PK, cheetah

Specifications

Lumens: 2150
Color Rendering Index (CRI): 85
Length: 3 ft, 36 in
Wattage: 25
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Lumens: 2150
Length: 3 ft, 36 in
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 85
Wattage: 25
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)