This product may not be available in all locations.

Locking Switch, 24V AC/DC, Solenoid, GD2 Standard Actuator
Item #: 50438
Cat #: 440G-T27255
UPC: 781180060120
Documents & Guides
Switch, GuardMaster, Locking Safety, 24 Volt AC/DC, Solenoid, 2 Normally Closed Safety Contacts, 1 Normally Open Auxilliary Contact, TLS 2, Power to Lock, GD2 Standard Actuator, M20 Conduit Adapter
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
LPJ-5SP Fuse, 5 Amp, Class J, Dual-Element, Time-Delay, 600V, LOW-PEAK
Item #: 44713
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
LPJ-15SP Fuse, 15 Amp, Class J, Dual-Element, Time-Delay, 600V, LOW-PEAK
Item #: 43851
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Switch, GuardMaster, Locking Safety, 24 Volt AC/DC, Solenoid, 2 Normally Closed Safety Contacts, 1 Normally Open Auxilliary Contact, TLS 2, Power to Lock, GD2 Standard Actuator, M20 Conduit Adapter
Guard locking switches are used to help protect an area when a danger is not immediately removed after a stop request, as in the case of high-inertia rotating machines, fast rotating machines, and machines where high pressure must be released from pneumatic valves.
Also known as: 781180060120, 440G-T27255
Specifications
Type: | Switch, Interlock |
Color: | Red |
Volts DC: | 24 |
Volts AC: | 24 |
Type: | Switch, Interlock |
Volts DC: | 24 |
Color: | Red |
Volts AC: | 24 |
Customer Reviews
No reviews for this product
(0)