Modular Metering, 1200A, Main Lug Enclosure, 100kA, 208Y/120/240VAC

Item #: 503350

Cat #: TMP3U12R

UPC: 783164194258

Documents & Guides
Modular Metering, Main Pull Box, 1200 Amp, 3-Phase 4 Wire/1-Phase 3 Wire, 208Y/120/240 Volt AC 100kAIC, 3 Stud Sets per Phase and Neutral
Sign In or Register to view pricing and more.

No associated products found.

Overview

Modular Metering, Main Pull Box, 1200 Amp, 3-Phase 4 Wire/1-Phase 3 Wire, 208Y/120/240 Volt AC 100kAIC, 3 Stud Sets per Phase and Neutral
Also known as: 783164194258, TMP3U12R

Specifications

Phase: 3
Mounting: Surface
Amps: 1200
Volts AC: 240, 120/208Y
IP/NEMA Rating: NEMA 3R
Phase: 3
Amps: 1200
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 240, 120/208Y

Customer Reviews

No reviews for this product
(0)