Fixed Dia Clamp, 1.50" (38.1mm) Bundle

Item #: 503302
Cat #: CCH150-S10-C
UPC: 074983600687
Sign In or Register to view pricing and more.
Fixed diameter cable clamp, heavy duty, #10 screw (M5), 1.50" (38.1mm) bundle, white.

Overview

Fixed diameter cable clamp, heavy duty, #10 screw (M5), 1.50" (38.1mm) bundle, white.
Also known as: 074983600687, CCH150-S10-C

Specifications

Color: Natural
Diameter: 1.500 in
Material: Nylon
Color: Natural
Material: Nylon
Diameter: 1.500 in

Customer Reviews

No reviews for this product
(0)