72 Watt Bulb A19 Clear EcoVantage - 2-Pk

Item #: 503288

Cat #: 72A19/EV/CL-120V-12/2

UPC: 046677410483

Documents & Guides
Halogen Lamp, 72W, 120V, Bulb: A19, Base: Medium Screw (E26), Lumens: 1490, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Clear. *Philips Part # 42924-1kevkl*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Halogen Lamp, 72W, 120V, Bulb: A19, Base: Medium Screw (E26), Lumens: 1490, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Clear. *Philips Part # 42924-1kevkl*
Philips 72 watt LED Real Bulb A19 dims to a warm glow to create a cozy ambience, similar to incandescent. This 9.5W LED bulb replaces a 60W incandescent, provides exceptionally long life, energy savings, quality light, and contains no mercury
Also known as: 046677410483, 72A19/EV/CL-120V-12/2

Specifications

Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 1490
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 72
Light Technology: Halogen
Color: Clear
Volts AC: 120
Lumens: 1490
Color Temperature: 2700 (Warm White)
Light Technology: Halogen
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Wattage: 72

Customer Reviews

No reviews for this product
(0)

Recently Viewed (1)