End Section, ES4-SF

Item #: 503219

Cat #: 1SNK508960R0000

UPC: 804325489263

Sign In or Register to view pricing and more.
Documents & Guides
Snap-On End Section. Type: ES4-SF. Color: Gray. Thickness: 1.5mm.

Overview

Snap-On End Section. Type: ES4-SF. Color: Gray. Thickness: 1.5mm.
Also known as: 804325489263, 1SNK508960R0000

Specifications

Family / Style: SNK
Mounting: Snap On
Type: End Section
Color: Gray
Family / Style: SNK
Type: End Section
Mounting: Snap On
Color: Gray

Customer Reviews

No reviews for this product
(0)