KEL HBL330C6W

Item #: 50308

Cat #: HBL330C6W

UPC: 783585403519

Documents & Guides
Every Hubbell non-metallic Pin and Sleeve product is designed to meet the International Standard IEC 60309-1 and IEC 60309-2. This device standard calls out singly rated, non-interchangeable configuration for every voltage and type of service.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Every Hubbell non-metallic Pin and Sleeve product is designed to meet the International Standard IEC 60309-1 and IEC 60309-2. This device standard calls out singly rated, non-interchangeable configuration for every voltage and type of service.
Also known as: 783585403519, HBL330C6W

Specifications

Material: Composite
Color: Blue
Size: Standard
NEMA Configuration: Non-Nema
Type: Standard
Material: Composite
Size: Standard
Type: Standard
Color: Blue
NEMA Configuration: Non-Nema

Customer Reviews

No reviews for this product
(0)