1", EKJ Series, Flexible Coupling

Item #: 503053

Cat #: EKJ-315SS-EX

UPC: 783936073521

Flexible Coupling, EKJ Series, Conduit Size: 1", Overall Length: 20", Flexible Length: 15", Material: Stainless Steel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Flexible Coupling, EKJ Series, Conduit Size: 1", Overall Length: 20", Flexible Length: 15", Material: Stainless Steel.
Also known as: 783936073521, EKJ-315SS-EX

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)