PVC Coated Rigid Conduit, 2-1/2", 10' Length

Item #: 50304

Cat #: COND21/2-G

UPC: 704508261078

Documents & Guides
PVC Coated Conduit, 2-1/2" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

PVC Coated Conduit, 2-1/2" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.
PVC coated galvanized rigid conduit with urethane interior coating  protects conductors from mechanical damage and corrosive attack . Electrical continuity is maintained across assembled joints.
Also known as: 704508261078, COND21/2-G

Specifications

Color: Gray
Length: 10 ft
Diameter: 2 1/2 in
Material: PVC Coated Steel
Color: Gray
Diameter: 2 1/2 in
Length: 10 ft
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)