370W Solar Module, 72 Cell, Silver on White

Item #: 1412786

Cat #: LR6-72PH-370M

UPC:

Documents & Guides
370 Watt Solar Module, LR6-72PH Series, 144 Cell, 1500 Volt DC, 50.71 lbs, 35mm Frame, Silver on White
Sign In or Register to view pricing and more.

No associated products found.

Overview

370 Watt Solar Module, LR6-72PH Series, 144 Cell, 1500 Volt DC, 50.71 lbs, 35mm Frame, Silver on White
Also known as: LR6-72PH-370M

Specifications

Wattage: 370
Color: Silver on White
Volts DC: 1500
Number of Cells: 144
Wattage: 370
Volts DC: 1500
Color: Silver on White
Number of Cells: 144

Customer Reviews

No reviews for this product
(0)