Laser/Inkjet, Self-Lam Label, Polyester

Item #: 503034

Cat #: S200X150YAJ

UPC: 074983088522

Sign In or Register to view pricing and more.
The laser/ink jet self-laminating label is made of polyester is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 4 labels per row and 24 labels per sheet. The label has a white colored print-on area 0.75" (19.1 mm) high for Category 5e, 6m, and 6A UTP

Overview

The laser/ink jet self-laminating label is made of polyester is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 4 labels per row and 24 labels per sheet. The label has a white colored print-on area 0.75" (19.1 mm) high for Category 5e, 6m, and 6A UTP
Also known as: 074983088522, S200X150YAJ

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label

Customer Reviews

No reviews for this product
(0)