Joy 12-75W MED CHANDELIER BN

Item #: 502925

Cat #: P4497-09

UPC: 785247173679

Sign In or Register to view pricing and more.
Gleeful simplicity defines this twelve-light, three-tier chandelier from the Joy Collection. Refreshing and fashionable arcing forms of Brushed Nickel metal arms enhance the etched white fluted glass. Coordinating fixtures from this collection let you decorate an entire home with confidence and style. Unique stem-hung construction carries the clean line all the way to the ceiling and, for sloped ceilings, ten feet of 9 gauge chain is provided to allow the fixture to hang straight and level.

Overview

Gleeful simplicity defines this twelve-light, three-tier chandelier from the Joy Collection. Refreshing and fashionable arcing forms of Brushed Nickel metal arms enhance the etched white fluted glass. Coordinating fixtures from this collection let you decorate an entire home with confidence and style. Unique stem-hung construction carries the clean line all the way to the ceiling and, for sloped ceilings, ten feet of 9 gauge chain is provided to allow the fixture to hang straight and level.
Also known as: 785247173679, P4497-09

Specifications

Wattage: 75
Color: Gray
Material: Steel
Standards: California Proposition 65
Wattage: 75
Material: Steel
Color: Gray
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)