3-Lt. close-to-ceiling

Item #: 502909

Cat #: P3926-09ET

UPC: 785247176564

Sign In or Register to view pricing and more.
Documents & Guides
PRO P3926-09ET 3-60W MED FLUS

Overview

PRO P3926-09ET 3-60W MED FLUS
Also known as: 785247176564, P3926-09ET

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Wattage: 60
Material: Steel
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: Brushed Nickel
Material: Steel
Volts AC: 120
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)