Load Center, Insulated Ground Bar Kit, 14 Position, 14-4AWG, CU/AL

Item #: 5029

Cat #: ECINSGB14

UPC: 783643452480

Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Insulated Ground Bar Kit, 14 Position, 14 - 4 AWG, CU/AL

Overview

Load Center, Insulated Ground Bar Kit, 14 Position, 14 - 4 AWG, CU/AL
Also known as: 783643452480, ECINSGB14

Specifications

Mounting: Panel
Circuits: 14
Allowable Gauge Range: 14 - 4
Mounting: Panel
Allowable Gauge Range: 14 - 4
Circuits: 14

Customer Reviews

No reviews for this product
(0)