Sign In or Register to view pricing and more.
Documents & Guides
Three-light chandelier/foyer with white etched glass from the Bravo collection. Linear elements stream throughout the fixture to compose a relaxed but exotic ambiance. Generously scaled glass shades add distinction against the Brushed Nickel finish and provide pleasing illumination to your room. Six feet of 9 gauge chain is supplied for ceiling chain mount. Bravo possesses a smart simplicity to complement today's home entirely with confidence and style.
Overview
Three-light chandelier/foyer with white etched glass from the Bravo collection. Linear elements stream throughout the fixture to compose a relaxed but exotic ambiance. Generously scaled glass shades add distinction against the Brushed Nickel finish and provide pleasing illumination to your room. Six feet of 9 gauge chain is supplied for ceiling chain mount. Bravo possesses a smart simplicity to complement today's home entirely with confidence and style.
Also known as: 785247166480, P3821-09
Specifications
Color: | Gray |
Wattage: | 60 |
Material: | Steel |
Standards: | California Proposition 65 |
Color: | Gray |
Material: | Steel |
Wattage: | 60 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)