Weatherproof Outlet Box, 2 Gang, (2) 3/4" Outlets, Feed Thru Type, Iron

Item #: 502814

Cat #: FSC-34

UPC: 786358601907

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (2) 3/4 Inch Outlets, Feed Thru Type, Iron

Overview

Weatherproof Outlet Box, 2 Gang, (2) 3/4 Inch Outlets, Feed Thru Type, Iron
One-Gang Weatherproof Device Box, Volume 16 Cubic Inches, Length 4-7/16 Inches, Width 1-25/32 Inches, Depth 2-9/16 Inches, Color Browm, Material Phenolic, Mounting Means One 3/4 Inch Threaded Knockout in Each End
Also known as: 786358601907, FSC-34

Specifications

Gangs: 2
Mounting: Vertical
Color: Gray, Black
Cubic Inches: 16 in³
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 2
Gangs: 2
Color: Gray, Black
Threaded Outlet Diameter: 3/4 in
Mounting: Vertical
Cubic Inches: 16 in³
Number of Threaded Outlets: 2

Customer Reviews

No reviews for this product
(0)