This product has been discontinued.
Close to Ceiling Light, 2-Light, 60W , Brushed Nickel
Item #: 502742
Cat #: P3460-09ET
UPC: 785247175970
Sign In or Register to view pricing and more.
Close to Ceiling Light, 2-Light, 60 Watt Incandescent, 120 Volt, Brushed Nickel Finish, Etched Glass and Scroll Arms
Overview
Close to Ceiling Light, 2-Light, 60 Watt Incandescent, 120 Volt, Brushed Nickel Finish, Etched Glass and Scroll Arms
Also known as: 785247175970, P3460-09ET
Specifications
Color: | Gray |
Wattage: | 60 |
Material: | Steel |
Standards: | California Proposition 65 |
Color: | Gray |
Material: | Steel |
Wattage: | 60 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)