Pin & Sleeve Plug, 30A, 230V, 2P3W, Blue

Item #: 50263

Cat #: HBL330P6W

UPC: 783585403588

Sign In or Register to view pricing and more.
Documents & Guides
Watertight IEC Pin & Sleeve Plug, 30 Amps, 230 Volts, 2-Pole 3-Wire Grounding, Terminal Screws, Blue, Heavy Duty, Industrial Grade

Overview

Watertight IEC Pin & Sleeve Plug, 30 Amps, 230 Volts, 2-Pole 3-Wire Grounding, Terminal Screws, Blue, Heavy Duty, Industrial Grade
Also known as: 783585403588, HBL330P6W

Specifications

Type: Grounding, Plug
Color: Blue
Amps: 30
Volts AC: 250
Wattage: 60
Type: Grounding, Plug
Amps: 30
Wattage: 60
Color: Blue
Volts AC: 250

Customer Reviews

No reviews for this product
(0)