RESI TOG SWITCH, 3W, 15A 120V, BK
Item #: 502606
Cat #: RS315BK
UPC: 883778101533
Sign In or Register to view pricing and more.
Hubbell Wiring Device Kellems, TradeSelect, Switches and LightingControls, Residential Grade, Toggle Switches, Three Way, 15A 120V AC,Black
Overview
Hubbell Wiring Device Kellems, TradeSelect, Switches and LightingControls, Residential Grade, Toggle Switches, Three Way, 15A 120V AC,Black
Also known as: 883778101533, RS315BK
Specifications
Mounting: | Screw |
Color: | Black |
Size: | Compact |
Mounting: | Screw |
Size: | Compact |
Color: | Black |
Customer Reviews
No reviews for this product
(0)