This product has been discontinued.
1
more
Electronic Time Switch, 24-Hour/7-Day, 120VAC
Item #: 502543
Cat #: GMXFM1D50-O-120
UPC: 078275121737
Sign In or Register to view pricing and more.
Electronic Time Switch, 24-Hour/7-Day, SPDT, 120 VAC, 50/60 Hz, Outdoor Type 3R Plastic
Overview
Electronic Time Switch, 24-Hour/7-Day, SPDT, 120 VAC, 50/60 Hz, Outdoor Type 3R Plastic
Also known as: 078275121737, GMXFM1D50-O-120
Specifications
Wattage: | 1000 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3 |
Wattage: | 1000 |
IP/NEMA Rating: | NEMA 3 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)