Weatherproof FS Box, 2 Gang, (2) 1" Outlets, Feed-Thru Type, Iron

Item #: 502531

Cat #: FSC32-TB

UPC: 786210197272

Documents & Guides
Weatherproof FS Box, 2 Gang, (2) 1" Outlets, Feed-Thru Type, Iron
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof FS Box, 2 Gang, (2) 1" Outlets, Feed-Thru Type, Iron
Also known as: 786210197272, FSC32-TB

Specifications

Gangs: 2
Material: Iron
Number of Threaded Outlets: 2
Threaded Outlet Diameter: 1 in
Gangs: 2
Number of Threaded Outlets: 2
Material: Iron
Threaded Outlet Diameter: 1 in

Customer Reviews

No reviews for this product
(0)