WB,TRAY,OVRHD,4"Hx12"Wx118"L,PREGALV,RND

Item #: 502398

Cat #: HBT0412

UPC: 783585416557

Sign In or Register to view pricing and more.
Hubbell Wiring Device Kellems, Wire Basket Tray, Overhead Tray, 4" x12" x 118", Round, Pre-Galvanized

Overview

Hubbell Wiring Device Kellems, Wire Basket Tray, Overhead Tray, 4" x12" x 118", Round, Pre-Galvanized
Also known as: 783585416557, HBT0412

Specifications

Width: 12 in
Height: 4 in
Length: 118 in
Material: Steel
Width: 12 in
Length: 118 in
Height: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)