FL IN 4W30A480V T/L

Item #: 502307

Cat #: L1630-FI

UPC: 785007163025

Sign In or Register to view pricing and more.
Documents & Guides
Flanged Inlet 4wire 30amp 480volt Turnlok

Overview

Flanged Inlet 4wire 30amp 480volt Turnlok
Also known as: 785007163025, L1630-FI

Specifications

Phase: 3
Type: Flanged Inlet
Color: Gray
Amps: 30
Material: Thermoplastic
NEMA Configuration: L16-30P
Phase: 3
Color: Gray
Material: Thermoplastic
Type: Flanged Inlet
Amps: 30
NEMA Configuration: L16-30P

Customer Reviews

No reviews for this product
(0)