200A 4T RT OU 10245

Item #: 502117

Cat #: 124TB

UPC: 784572102453

Sign In or Register to view pricing and more.
4 TERM RNGTP 2 SML CLS PLT LNK BYPS

Overview

4 TERM RNGTP 2 SML CLS PLT LNK BYPS
Also known as: 784572102453, 124TB

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Standards: California Proposition 65
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)