Ring Terminal, Vinyl Insulated, 8 AWG

Item #: 5015

Cat #: PV8-14R-TY

UPC: 074983422012

Sign In or Register to view pricing and more.
Ring Terminal, Vinyl Insulated, Funnel Entry, 8 AWG, 1/4 Inch Stud Size, 600 Volt, Red, Package of 200 Each

Overview

Ring Terminal, Vinyl Insulated, Funnel Entry, 8 AWG, 1/4 Inch Stud Size, 600 Volt, Red, Package of 200 Each
Also known as: 074983422012, PV8-14R-TY

Specifications

Color: Red
Material: Vinyl
Volts AC: 600
Allowable Gauge Range: 8
Stud Size: 1/4 in
Color: Red
Volts AC: 600
Stud Size: 1/4 in
Material: Vinyl
Allowable Gauge Range: 8

Customer Reviews

No reviews for this product
(0)