Voltage Sensor, Over/Under, 480VAC, 380-480VAC Range

Item #: 501400

Cat #: 160B480

UPC: 662917006706

Sign In or Register to view pricing and more.
Documents & Guides
Voltage Sensor, Over/Under, 480 Volt AC, 380 - 480 Volt AC Set point Range, 50 - 400 Hz, 10 Amp, Single Pole, Double Throw Output Contacts,

Overview

Voltage Sensor, Over/Under, 480 Volt AC, 380 - 480 Volt AC Set point Range, 50 - 400 Hz, 10 Amp, Single Pole, Double Throw Output Contacts,
Also known as: 662917006706, 160B480

Specifications

Type: Voltage Monitor
Phase: 3
Volts AC: 480
Amps: 10
Type: Voltage Monitor
Volts AC: 480
Phase: 3
Amps: 10

Customer Reviews

No reviews for this product
(0)