1
more

Telecom Main Grounding Busbar, Copper
Item #: 50106
Cat #: GB4B0612TPI-1
UPC: 074983345403
Documents & Guides
Telecom Main Grounding Busbar, Copper, 1/4" x 4" x 12"
Sign In or Register to view pricing and more.
Overview
Telecom Main Grounding Busbar, Copper, 1/4" x 4" x 12"
Also known as: 074983345403, GB4B0612TPI-1
Specifications
Length: | 12 in |
Material: | Copper |
Width: | 4 in |
Length: | 12 in |
Width: | 4 in |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)