Terminal Block Marking Strips, Vertical, 1-10, White, 8mm Width

Item #: 500862

Cat #: 1052028:0001

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Marking Strips Vertical, 1 - 10 Consecutive, White, 8 mm Width, 10 Pieces per Package

Overview

Terminal Block, Marking Strips Vertical, 1 - 10 Consecutive, White, 8 mm Width, 10 Pieces per Package
Also known as: 1052028:0001

Specifications

Type: Terminal Block Marker, Vertical
Color: White
Width: 8.200 mm
Range: #1 - 10
Type: Terminal Block Marker, Vertical
Width: 8.200 mm
Color: White
Range: #1 - 10

Customer Reviews

No reviews for this product
(0)