Wiring Duct, Narrow Slot, 1-1/2" x 3" x 6', PVC, Blue

Item #: 500359

Cat #: F1.5X3IB6

UPC: 074983017928

Sign In or Register to view pricing and more.
Narrow Slot Wiring Duct, Lead-Free PVC, Blue, Size: 1-1/2 Inch Wide, 3 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Narrow Slot Wiring Duct, Lead-Free PVC, Blue, Size: 1-1/2 Inch Wide, 3 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983017928, F1.5X3IB6

Specifications

Color: Blue
Width: 1 1/2 in
Material: PVC
Height: 3 in
Length: 6 ft
Color: Blue
Material: PVC
Length: 6 ft
Width: 1 1/2 in
Height: 3 in

Customer Reviews

No reviews for this product
(0)