Wlplt 2G Sgl Rec W/2.15"Hole Poly Mid IV

Item #: 499850

Cat #: PJ703V

UPC: 032664580475

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Power outlet and locking, Ivory, 2.15" Hole Cutout, Polycarbonate, Two- gang, Mid-size

Overview

Eaton Power outlet and locking, Ivory, 2.15" Hole Cutout, Polycarbonate, Two- gang, Mid-size
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664580475, PJ703V

Specifications

Mounting: Screw
Material: Polycarbonate
Type: Commercial Grade
Gangs: 2
Color: Ivory
Mounting: Screw
Type: Commercial Grade
Color: Ivory
Material: Polycarbonate
Gangs: 2

Customer Reviews

No reviews for this product
(0)