This product has been discontinued.
Weatherproof FD Box, 3 Gang, (3) 1" Hubs, PVC, Gray
Item #: 499801
Cat #: FDBX3-GY
UPC: 078477518410
Documents & Guides
Weatherproof FD Box, 3 Gang, (3) 1 Inch Hubs, PVC, Gray, 3/4 and 1/2 Inch Reducers, Plugs, Mounting Plate and Ground Wire Included.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Weatherproof FD Box, 3 Gang, (3) 1 Inch Hubs, PVC, Gray, 3/4 and 1/2 Inch Reducers, Plugs, Mounting Plate and Ground Wire Included.
FD Box, Three-Gang, 109.1 Cubic Inch Capacity, 1-Inch NPT Openings, Includes Plugs and Stainless Steel Mounting plates, Gray
Also known as: 078477518410, FDBX3-GY
Specifications
Gangs: | 3 |
Color: | Gray |
Number of Threaded Outlets: | 1 |
Threaded Outlet Diameter: | 1 in |
Gangs: | 3 |
Number of Threaded Outlets: | 1 |
Color: | Gray |
Threaded Outlet Diameter: | 1 in |
Customer Reviews
No reviews for this product
(0)