HANDTOOL A B C AB PT RA RB RC INS

Item #: 49952

Cat #: WT2000

UPC: 786210872698

Documents & Guides
Hand Tool (Plier-Type) for Installing A, B, C: AB, PT, RA,RB, RC Insulated and Non-insulated Terminal and Splices, Includes Wire Cutter and Stripper
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hand Tool (Plier-Type) for Installing A, B, C: AB, PT, RA,RB, RC Insulated and Non-insulated Terminal and Splices, Includes Wire Cutter and Stripper
Also known as: 786210872698, WT2000

Specifications

Gauge: 10 AWG, 24 AWG, 26 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG
Type: Pliers, Crimping Pliers, Terminal, Side Cutting Pliers
Length: 9 19/32 in
Material: Steel
Color: Orange/Black
Gauge: 10 AWG, 24 AWG, 26 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG
Length: 9 19/32 in
Color: Orange/Black
Type: Pliers, Crimping Pliers, Terminal, Side Cutting Pliers
Material: Steel

Customer Reviews

No reviews for this product
(0)