Int-mat Ig1200rc3 120/240 Vac Singl

Item #: 499333

Cat #: IG1200RC3

UPC: 078275128569

Documents & Guides
120/240 Vac Single (split) Phase, Type 1 Or 2, Surge Protective Device
Sign In or Register to view pricing and more.

No associated products found.

Overview

120/240 Vac Single (split) Phase, Type 1 Or 2, Surge Protective Device
The IG Series Surge Protective Devices (SPD) are designed for a variety of applications. A green LED indicator provides status of protection. Trusted, state-of-the-art TPMOV® (Thermally Protected Metal Oxide Varistor) surge protection technology eliminates the potentially hazardous failure modes that are commonly associated with standard MOV technology. Type 1 applications include outdoor installations before service entrances and utility meter cabinets. Type 2 applications include installations after service entrances. CSA certified to ANSI/UL 1449, 3rd Edition.
Also known as: 078275128569, IG1200RC3

Specifications

Volts AC: 120, 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3
Volts AC: 120, 240
IP/NEMA Rating: NEMA 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)