Compression Lug, Copper, 1-Hole

Item #: 49909

Cat #: LCAX1-14-X

UPC: 074983435098

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Flex, #1 AWG Wire, 1/4" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Flex, #1 AWG Wire, 1/4" Stud Hole
These Pan-Lug™ tin-plated copper compression connectors are one-hole, flex lugs that are compatible with #1 AWG wire and a 1/4 IN stud hole.
Also known as: 074983435098, LCAX1-14-X

Specifications

Color: Green
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 1
Stud Size: 1/4 in
Color: Green
Mounting: 1-Hole
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 1

Customer Reviews

No reviews for this product
(0)