Fluorescent Lamp, Circular, T9, 20W, 4100K

Item #: 498987

Cat #: S6509

UPC: 045923065095

Fluorescent, Circline Lamp, 20 Watt, Bulb: C-T9, Base: 4-Pin (G10q), Initial Lumens: 750, Mean Lumens: 640, CRI: 62, Color Temp: 4100K, Rated Average Life: 12,000 Hrs. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fluorescent, Circline Lamp, 20 Watt, Bulb: C-T9, Base: 4-Pin (G10q), Initial Lumens: 750, Mean Lumens: 640, CRI: 62, Color Temp: 4100K, Rated Average Life: 12,000 Hrs. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923065095, S6509

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 62
Wattage: 20
Lumens: 750
Shape: T9 (Circular)
Light Technology: Fluorescent
Dimmable: No
Base: 4-Pin (G10q)
Color Temperature: 4100 (Cool White)
Wattage: 20
Shape: T9 (Circular)
Dimmable: No
Color Rendering Index (CRI): 62
Lumens: 750
Light Technology: Fluorescent
Base: 4-Pin (G10q)

Customer Reviews

No reviews for this product
(0)