Emergency Combo LED Exit/Light, White/Green

Item #: 498978

Cat #: APC7G

UPC: 080083567164

Combination Exit/Emergency Sign, 120/277V, 2-Lamp, Adjustable LED Lamps, White Housing with Green Letters
Sign In or Register to view pricing and more.

No associated products found.

Overview

Combination Exit/Emergency Sign, 120/277V, 2-Lamp, Adjustable LED Lamps, White Housing with Green Letters
The All Pro Series is the most Economical LED combo (including LED emergency light heads) for general purpose applications. The durable, injection molded, thermoplastic material resists discoloration due to UV radiation and the energy efficient, low maintenance LED’s provide bright illumination. All AP series combos offer universal configurations (single and double face) and have universal mounting capability (ceiling, wall, end).
Also known as: 080083567164, APC7G, flasher, Bug Eye

Specifications

Material: Polycarbonate
Wattage: 0.780
Light Technology: LED
Color: White/Green
Volts AC Range: 120 - 277
Material: Polycarbonate
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 0.780
Color: White/Green

Customer Reviews

4 Overall
(2)
5/5
Paul N. - Vancouver, WA on 12/05/2017
APC7G
Nice compact size Exit/Light combo, has battery back up. Easy to assemble and install, never had any issues with this lights. I'm buying it for almost all my retrofit and new installation jobs.
3/5
adam - arcata on 12/18/2013
Not Gfci/arc fault friedly
These signs do not function on protected circuits.