16W R30 51K

Item #: 498798

Cat #: 2R301651K

UPC: 762148038610

Sign In or Register to view pricing and more.
Documents & Guides

Overview

16W R30 51K
Also known as: 762148038610, 2R301651K

Specifications

Color: White
Type: Electronic
Wattage: 16
Lumens: 700
Light Technology: Fluorescent
Color: White
Wattage: 16
Light Technology: Fluorescent
Type: Electronic
Lumens: 700

Customer Reviews

No reviews for this product
(0)