SLIDE DIM SP 700W 120V WH

Item #: 498748

Cat #: CD700-W

UPC: 785007301700

Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, Single Pole700W 120V, White

Overview

Slide Dimmer, Single Pole700W 120V, White
Also known as: 785007301700, CD700-W

Specifications

Wattage: 700
Poles: 1
Material: Thermoplastic
Color: White
Mounting: Wall
Wattage: 700
Material: Thermoplastic
Mounting: Wall
Poles: 1
Color: White

Customer Reviews

No reviews for this product
(0)