2/0 to 14 AWG, 3-Pole, Connector Block

Item #: 498665

Cat #: 035621021

UPC: 662019167657

Documents & Guides
Connector Block, Single Primary/Multiple Secondary, 3-Pole, Line Side: (1) 6 AWG - 2/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 175 Amps per Pole, DIN Mount.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Connector Block, Single Primary/Multiple Secondary, 3-Pole, Line Side: (1) 6 AWG - 2/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 175 Amps per Pole, DIN Mount.
Also known as: 662019167657, 035621021

Specifications

Mounting: DIN Rail
Color: Gray
Amps: 175
Allowable Gauge Range: 14 - 2/0
Mounting: DIN Rail
Amps: 175
Color: Gray
Allowable Gauge Range: 14 - 2/0

Customer Reviews

No reviews for this product
(0)