This product has been discontinued.

2 to 14 AWG, 1-Pole, Connector Block
Item #: 498663
Cat #: 035620714
UPC: 662019977232
Documents & Guides
Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 14 AWG - 2 AWG, Load Side: (11) 14 AWG - 2 AWG, 600V, 230 Amps per Pole, DIN Mount.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 14 AWG - 2 AWG, Load Side: (11) 14 AWG - 2 AWG, 600V, 230 Amps per Pole, DIN Mount.
Also known as: 662019977232, 035620714
Specifications
Mounting: | DIN Rail |
Color: | Gray |
Amps: | 230 |
Allowable Gauge Range: | 14 - 2 |
Mounting: | DIN Rail |
Amps: | 230 |
Color: | Gray |
Allowable Gauge Range: | 14 - 2 |
Customer Reviews
No reviews for this product
(0)