20A 125V CNSTN DUP REC SMTH FCE RED

Item #: 498450

Cat #: CRB5362-SRED

UPC: 785007307320

Sign In or Register to view pricing and more.
Documents & Guides
Construction Spec Grade Smooth Face Duplex Receptacle Back and, Side Wire 20amp 125volt Red

Overview

Construction Spec Grade Smooth Face Duplex Receptacle Back and, Side Wire 20amp 125volt Red
Also known as: 785007307320, CRB5362-SRED

Specifications

Phase: 3
Type: Receptacle
Color: Red
Amps: 20
Material: Thermoplastic
NEMA Configuration: 5-20R
Mounting: Wall
Phase: 3
Color: Red
Material: Thermoplastic
Mounting: Wall
Type: Receptacle
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)