Load Center, Insulated Ground Bar Kit, 5 Position, 14-4AWG, CU/AL

Item #: 4984

Cat #: ECINSGB5

UPC: 783643452831

Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Insulated Ground Bar Kit, 5 Position, 14 - 4 AWG, CU/AL

Overview

Load Center, Insulated Ground Bar Kit, 5 Position, 14 - 4 AWG, CU/AL
Also known as: 783643452831, ECINSGB5

Specifications

Mounting: Panel
Circuits: 5
Allowable Gauge Range: 14 - 4
Mounting: Panel
Allowable Gauge Range: 14 - 4
Circuits: 5

Customer Reviews

No reviews for this product
(0)