![Compression Lug, 1-Hole, Copper Compression Lug, 1-Hole, Copper](https://rexel-cdn.com/products/image.jpg?i=3B19CC06-BF36-4C2E-B096-40602E1AB10E&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, Copper, Flex Conductor, 2/0 AWG, 1/2" Stud Size, Black
Overview
Compression Lug, 1-Hole, Copper, Flex Conductor, 2/0 AWG, 1/2" Stud Size, Black
Also known as: 074983435425, LCAX2/0-12-X
Specifications
Material: | Copper |
Color: | Black |
Mounting: | 1-Hole |
Volts AC: | 600 |
Allowable Gauge Range: | 2/0 |
Stud Size: | 1/2 in |
Material: | Copper |
Mounting: | 1-Hole |
Allowable Gauge Range: | 2/0 |
Color: | Black |
Volts AC: | 600 |
Stud Size: | 1/2 in |
Customer Reviews
No reviews for this product
(0)