BREAKER 30A 2P 120/240V

Item #: 497918

Cat #: BF230H

UPC: 783643274068

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE BF230H BREAKER 30A 2P 120/240V 22K BLHF GFCI5MA

Overview

ITE BF230H BREAKER 30A 2P 120/240V 22K BLHF GFCI5MA
Also known as: 783643274068, BF230H

Specifications

Poles: 2
Volts AC: 120/240
Amps: 30
Family / Style: BF
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 30
Mounting: Bolt On
Volts AC: 120/240
Family / Style: BF
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)