This product has been discontinued.
Undercabinet Light, T5, 24-1/2", 8W, 120V, White
Item #: 497673
Cat #: P7014-30EBS
UPC: 785247172757
Sign In or Register to view pricing and more.
Documents & Guides
Undercabinet Light, T5, 8 Watt, 120 Volt, Length: 24-1/2 inch, Color: White
Overview
Undercabinet Light, T5, 8 Watt, 120 Volt, Length: 24-1/2 inch, Color: White
Also known as: 785247172757, P7014-30EBS
Specifications
Type: | Undercabinet Light |
Volts AC: | 120 |
Color: | White |
Wattage: | 8 |
Standards: | California Proposition 65 |
Length: | 24.500 in |
Type: | Undercabinet Light |
Color: | White |
Standards: | California Proposition 65 |
Volts AC: | 120 |
Wattage: | 8 |
Length: | 24.500 in |
Customer Reviews
No reviews for this product
(0)