BREAKER 30A 2P 120/240V 22K BLH 120V ST

Item #: 497538

Cat #: B230H00S01

UPC: 783643268777

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BREAKER 30A 2P 120/240V 22K BLH 120V ST 22 KAIC, W/120V S.T. FACTORY INSTALLED

Overview

BREAKER 30A 2P 120/240V 22K BLH 120V ST 22 KAIC, W/120V S.T. FACTORY INSTALLED
Also known as: 783643268777, B230H00S01

Specifications

Poles: 2
Family / Style: BL
Volts AC: 120/240
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Volts AC: 120/240
Mounting: Bolt On
Family / Style: BL
Amps: 30
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)