LED Motion Sensor, Solar Powered

Item #: 496905

Cat #: MSLED180W

UPC: 080083565313

Sign In or Register to view pricing and more.
LED Flood Light, Motion Sensor, Solar Powered, 10 Watt, 350 Lumens, Single or Double Head Positions, White, Includes 16' Cord

Overview

LED Flood Light, Motion Sensor, Solar Powered, 10 Watt, 350 Lumens, Single or Double Head Positions, White, Includes 16' Cord
180° Motion sensor, solar powered LED motion activated light. Unique design can be used as a twin head or single head depending on application.
Also known as: 080083565313, MSLED180W, solar motion light

Specifications

Type: Solar, Flood Light, Motion Sensor
Wattage: 10
Color: White
Mounting: Wall
Light Technology: LED
Type: Solar, Flood Light, Motion Sensor
Color: White
Light Technology: LED
Wattage: 10
Mounting: Wall

Customer Reviews

No reviews for this product
(0)