Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type BQ, Cable-in/Cable-out, 10 kAIC, 120/240 VAC. Includes: Line Side Lugs.
Overview
60 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type BQ, Cable-in/Cable-out, 10 kAIC, 120/240 VAC. Includes: Line Side Lugs.
Also known as: 783643237209, BQ2B060L
Specifications
Mounting: | Panel |
Poles: | 2 |
Volts AC: | 120/240 |
Family / Style: | BQ |
Amps: | 60 |
Interrupt Rating AC: | 10 kA |
Mounting: | Panel |
Volts AC: | 120/240 |
Amps: | 60 |
Poles: | 2 |
Family / Style: | BQ |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)